Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moisture Barrier Bag 10" x 30" 4mm 100 Pack
See all 63 items in product family

Moisture Barrier Bag 10" x 30" 4mm 100 Pack

Item #: WBB1580833

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 144.95
Product Information
Customer Review
Product Q&A
Accessories
Moisture Barrier Bag 10" x 30" 4mm 100 Pack



Features:
  • Film Laminate Metal Layered 0.0040" (4 mil) Thick Bag; Designed for electrostatic discharge (ESD) shielding protection when dry packing components. Meets ANSI/ESD S20.20, ANSI/ESD S541, JESD625-A, and EIA 583
  • MVTR <0.0003 grams/100Sq.In/24Hours; Meets the materials requirement of IPC/JEDEC J-STD-033B.1 for packing, shipping of moisture/reflow sensitive surface mount devices
  • <10 nJ Energy Penetration Tested per ANSI/ESD STM11.31; Meets ANSI/ESD S20.20 and ANSI/ESD S541 requirements for ESD shielding packaging inside and outside an ESD Protected Area (EPA)
  • >25lb Puncture Strength Average per FTMS 101C/4046; Provides physical protection for contents
  • Dissipative Inner and Outer Surfaces Rtt <10E11 ohms per ANSI/ESD STM11.11
  • Made in the United States of America

Product Specifications

    • BRANDDesco
    • MANUFACTURERS PART NUMBER13951 
    • CONSTRUCTIONPolyethylene Film
    • LENGTH INCHES30
    • WIDTH INCHES10
    • COLOR FINISHSilver
    • BAG OPENING TYPEOpen Top
    • CONDUCTIVEN
    • PACKAGE QUANTITY100
    • TENSILE STRENGTH13000
    • THICKNESS MIL4
    • LIMITED WARRANTY YEARS1
    • HEAT SEALABLEY
    • APPROVALS OR CERTIFICATIONSRoHS Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed