Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moisture Barrier Bag 14" x 30" 3.5mm 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Moisture Barrier Bag 14" x 30" 3.5mm 100 Pack

Item #: WBB1580895

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($654.75)

Price: $130.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moisture Barrier Bag 14" x 30" 3.5mm 100 Pack

Features:
  • Film laminate metal layered 0.0035" (3.5 mil) thick bag; designed for electrostatic discharge (ESD) shielding protection. Meets ANSI/ESD S20.20, ANSI/ESD S541, EIA 541, JESD625-A, and EIA 583
  • <10 nJ Energy Penetration Tested per ANSI/ESD STM11.31; protects contents from ESD charges and discharges. Meets the requirement for static shielding per ANSI/ESD S541, and EIA 541
  • >20lb Puncture Strength Average per FTMS 101C/4046; provides physical protection for contents
  • Dissipative Inner and Outer Surfaces Rtt <1 x 10E11 ohms per ANSI/ESD STM11.11
  • Made in the United States of America

Product Specifications

    • BRANDDesco
    • MANUFACTURERS PART NUMBER13825 
    • CONSTRUCTIONMetallized Plastic Film
    • LENGTH INCHES30
    • WIDTH INCHES14
    • COLOR FINISHSilver
    • APPROVALRoHS Compliant
    • BAG OPENING TYPEOpen Top
    • CONDUCTIVEN
    • PACKAGE QUANTITY100
    • THICKNESS MIL3.5
    • LIMITED WARRANTY YEARS1
    • HEAT SEALABLEY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed