Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moisture Barrier Bag EMI/RFI 24" x 30" 6.5mm 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Moisture Barrier Bag EMI/RFI 24" x 30" 6.5mm 100 Pack

Item #: WBB1580977

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 469.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moisture Barrier Bag EMI/RFI 24" x 30" 6.5mm 100 Pack

Features:
  • Film laminate metal layered 0.0065" (6.5 mil) thick bag; designed for ESD/EMI/RFI protection, moisture control, high frequency and electrostatic discharge shielding. Meets JEDEC-STD-033B, ANSI/ESD S20.20, and ANSI/ESD S541 specs
  • >30lb Puncture Strength Average per FTMS 101C/4046l; physically protects contents; designed for vacuum sealing
  • Dissipative Inner and Outer Surfaces Rtt < 1 x 10E11 ohms per ANSI/ESD STM11.11
  • Made in the United States of America

Product Specifications

    • BRANDDesco
    • MANUFACTURERS PART NUMBER13778 
    • LENGTH INCHES30
    • WIDTH INCHES24
    • COLOR FINISHSilver
    • CONSTRUCTIONMetallized Plastic Film
    • APPROVALS OR CERTIFICATIONSRoHS Compliant
    • LIMITED WARRANTY YEARS1
    • BAG OPENING TYPEOpen Top
    • THICKNESS MIL6.5
    • PACKAGE QUANTITY100
    • CONDUCTIVEN
    • HEAT SEALABLEY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!