Moisture Barrier Bag EMI/RFI 6" x 10" 6.5mm 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Moisture Barrier Bag EMI/RFI 6" x 10" 6.5mm 100 Pack

Item #: WBB1580716

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moisture Barrier Bag EMI/RFI 6" x 10" 6.5mm 100 Pack

Features:
  • Film laminate metal layered 0.0065" (6.5 mil) thick bag; designed for ESD/EMI/RFI protection, moisture control, high frequency and electrostatic discharge shielding. Meets JEDEC-STD-033B, ANSI/ESD S20.20, and ANSI/ESD S541 specs
  • >30lb Puncture Strength Average per FTMS 101C/4046l; physically protects contents; designed for vacuum sealing
  • Dissipative Inner and Outer Surfaces Rtt < 1 x 10E11 ohms per ANSI/ESD STM11.11
  • Made in the United States of America

Product Specifications

    • BRANDDesco
    • MANUFACTURERS PART NUMBER13762 
    • LENGTH INCHES10
    • WIDTH INCHES6
    • COLOR FINISHSilver
    • BAG OPENING TYPEOpen Top
    • CONDUCTIVEN
    • PACKAGE QUANTITY100
    • CONSTRUCTIONMetallized Plastic Film
    • THICKNESS MIL6.5
    • LIMITED WARRANTY YEARS1
    • HEAT SEALABLEY
    • APPROVALS OR CERTIFICATIONSRoHS Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!