Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moisture Barrier Bag W/Moisture Sensitive Label 10" x 30" 4mm 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Moisture Barrier Bag W/Moisture Sensitive Label 10" x 30" 4mm 100 Pack

Item #: WBB1580855

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 144.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moisture Barrier Bag W/Moisture Sensitive Label 10" x 30" 4mm 100 Pack



Features:
  • IPC/JEDEC J-STD-033B Moisture Sensitive Caution Label Printed on Foil Moisture Barrier Bag; Identifies moisture sensitive devices for levels 2, 2a, 3, 4, 5, and 5a as defined by J-STD-020. Does not require additional labeling
  • Film Laminate Metal Layered 0.0040" (4 mil) Thick Moisture Barrier Bag; Designed for electrostatic discharge (ESD) shielding protection when dry packing components. Meets ANSI/ESD S20.20, ANSI/ESD SS41, and ANSI/ESD S11.4 Level 1
  • MVTR <0.0003 grams per ASTM F1249-90; Designed for dry packing of moisture sensitive devices and to protect contents from damage due to ESD events or EMI
  • Dissipative Inner and Outer Surfaces Rs 1 x 10E4 to < 1 x 10E11 ohms per ANSI/ESD STM11.11 Made in the United States of America

Product Specifications

    • BRANDDesco
    • MANUFACTURERS PART NUMBER13961 
    • CONSTRUCTIONPolyethylene, Polyester Film, Aluminum Film
    • LENGTH INCHES30
    • WIDTH INCHES10
    • COLOR FINISHSilver
    • APPROVALRoHS Compliant
    • LIMITED WARRANTY YEARS1
    • BAG OPENING TYPEOpen Top
    • THICKNESS MIL4
    • PACKAGE QUANTITY100
    • CONDUCTIVEN
    • HEAT SEALABLEY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed