Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anti-Static Bag 36" x 24" 4 Mil Pink 200 Pack

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Anti-Static Bag 36" x 24" 4 Mil Pink 200 Pack

Item #: WBB1307742

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 185.95
Product Information
Customer Review
Product Q&A
Accessories
Anti-Static Bag 36" x 24" 4 Mil Pink 200 Pack

Pink Anti-Static flat bags provide excellent protection for sensitive electronic components. The pink anti-static material contains additives that effectively eliminate the hazard of static damage during packaging, storing, and shipping. It has a surface resistivity of 10 12 ohms/sq.in. and is amine-free, preventing damage to sensitive polycarbonate boards. Bags can he heat sealed or taped shut. Pink Anti-Static material is an excellent choice when static control is necessary but Faraday Cage Protection is NOT required. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERFAS42436
    • CONSTRUCTIONLDPE
    • LENGTH INCHES36
    • WIDTH INCHES24
    • COLOR FINISHPink
    • THICKNESS MIL4
    • PACKAGE QUANTITY200
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed