discount codeFree shipping over 300

Applied at checkout

Anime-free Antistatic Bags, 12"W x 12"L 4 Mil Pink, 1000/CASE

Anime-free Antistatic Bags, 12"W x 12"L 4 Mil Pink, 1000/CASE

Item #: WBB893809

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Quantity

Popular item in this category

Anime-free Antistatic Bags, 12"W x 24"L 4 Mil Pink, 500/CASE

Usually ships in 2 to 5 days

Not Yet Rated

$116.95

Customers Also Viewed

Anime-free Antistatic Bags, 12"W x 12"L 4 Mil Pink, 1000/CASE

This premium bag features superior clarity for showing the quality of your customer's products. Can be heat sealed, tied, stapled or taped shut. See Ties or thermal sealers for a complete list of bag closing options. - Will not corrode polycarbonate surfaces - Superior performance in low relative humidity - Surface resistivity less than 1 x 10 12th ohms/sq. - 4 & 6 Mil meet full static decay requirements of MIL-PRF-81705D, type II - 4 & 6 Mil meet full static decay requirements of EIA-541 Bags open along width.

Product Specifications

  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBER12174
  • LENGTH INCHES12
  • WIDTH INCHES12
  • COLOR FINISHPink
  • THICKNESS MIL4
  • PACKAGE QUANTITY1,000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anime-free Antistatic Bags, 12"W x 12"L 4 Mil Pink, 1000/CASE

Anime-free Antistatic Bags, 12"W x 12"L 4 Mil Pink, 1000/CASE

Item #: WBB893809

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top