Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
StratoGrey Static Shielding Bag 4" x 4" 3/8 Mil Gray 1,000 Pack

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

StratoGrey Static Shielding Bag 4" x 4" 3/8 Mil Gray 1,000 Pack

Item #: WBB1307673

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
StratoGrey Static Shielding Bag 4" x 4" 3/8 Mil Gray 1,000 Pack

Buried metal construction provides double protection against static discharge. Amine/amide-free interior will not corrode polycarbonate surfaces and produces no outgassing. The semi-transparent material allows for easy identification of contents. Bags are fully heat sealable, effectively protecting contents from moisture and foreign matter. The 3/8" MIL-Spec seal ensures packaging integrity during storage and handling. Elkay's focus on defect prevention versus defect detection builds quality into every bag. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERSS0404
    • LENGTH INCHES4
    • WIDTH INCHES4
    • COLOR FINISHGray
    • THICKNESS MIL3/8
    • PACKAGE QUANTITY1,000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!