discount codeFree shipping over 300

Applied at checkout

Pallet Top Covers with UVI/UVA, 51" x 49" x 97" 3 Mil Black, 30 per Roll

Pallet Top Covers with UVI/UVA, 51" x 49" x 97" 3 Mil Black, 30 per Roll

Item #: WBB893936

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $144.95

Quantity

Popular item in this category

Pallet & Bin Liners, 68" x 65" x 82" 2 Mil Clear, 50 per Roll

Usually ships in 2 to 5 days

Not Yet Rated

$166.95

Customers Also Viewed

Pallet Top Covers with UVI/UVA, 51" x 49" x 97" 3 Mil Black, 30 per Roll

All our black pallet top covers on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meet FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction throughout with a durable bottom seal, make these bags the best on the market. This premium bag features UVI/UVA to protect the film and its contents from damage from the sun. Wound on a 3" core with 1" diameter core plug.

Product Specifications

  • MANUFACTURERS PART NUMBER10914
  • TYPEPallet Covers
  • WIDTH INCHES51
  • HEIGHT INCHES97
  • COLOR FINISHBlack
  • CONSTRUCTIONLDPE
  • ROLL QUANTITY1
  • WEIGHT LBS55
  • BAGS PER ROLL30
  • DEPTH INCHES49
  • THICKNESS MIL3
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
Pallet Top Covers with UVI/UVA, 51" x 49" x 97" 3 Mil Black, 30 per Roll

Pallet Top Covers with UVI/UVA, 51" x 49" x 97" 3 Mil Black, 30 per Roll

Item #: WBB893936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top