discount codeFree shipping over 300

Applied at checkout

C&A Film with G30, 50"W x 200'L 2 Mil Natural, 1 Roll

C&A Film with G30, 50"W x 200'L 2 Mil Natural, 1 Roll

Item #: WBB893843

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Quantity

Popular item in this category

Construction & Agricultural Film, 3'W x 100'L 4 Mil Clear, 1 Roll

Usually ships in 2 to 5 days

Not Yet Rated

$14.50

Customers Also Viewed

C&A Film with G30, 50"W x 200'L 2 Mil Natural, 1 Roll

Continuous rolls of durable Low Density Polyethylene (LDPE) film provide protection from weather, dust and debris or prying eyes. Made with G30, a propriety non-petrochemical additive that provides a lower carbon footprint and higher strength. Ideal as vapor barrier or drop cloth. Available in clear or black. All film in foot widths come on a 1 1/2" core.

Product Specifications

  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBER4380G
  • WIDTH INCHES50
  • COLOR FINISHNatural
  • CONSTRUCTIONLDPE
  • LENGTH FEET200
  • THICKNESS MIL2
  • PACKAGE QUANTITY200
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C&A Film with G30, 50"W x 200'L 2 Mil Natural, 1 Roll

C&A Film with G30, 50"W x 200'L 2 Mil Natural, 1 Roll

Item #: WBB893843

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top