Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grocery Bags 7-1/16" x 4-1/2" x 13-3/4" White 500 Pack

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Grocery Bags 7-1/16" x 4-1/2" x 13-3/4" White 500 Pack

Item #: WBB1878649

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
Grocery Bags 7-1/16" x 4-1/2" x 13-3/4" White 500 Pack

White Grocery Bags are attractive alternatives for your retail packing applications. Side walls of bags are gusseted to make packing multiple or bulky items easier. Bags feature a thumb notch to make them easy to open. Sturdy paper bags are reusable and recyclable. Available in case quantities.

Product Specifications

    • BRANDGlobal Approved
    • WIDTH INCHES7
    • HEIGHT INCHES13-3/4
    • COLOR FINISHWhite
    • DEPTH INCHES4-1/2
    • WEIGHT LBS40 lb.
    • CONSTRUCTIONPaper
    • PACKAGE QUANTITY500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed