Low Density Poly Tubing 8" x 1075' 4 Mil Clear Roll

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Low Density Poly Tubing 8" x 1075' 4 Mil Clear Roll

Item #: WBB1307967

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $89.95 ea.
4+ $84.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Low Density Poly Tubing 8" x 1075' 4 Mil Clear Roll

Poly tubing is excellent for creating protective packaging for items of varying length because the tubing can be cut to the lengths required and sealed on one or both ends. This film is made from 100% virgin low density polyethylene, which makes it acceptable for use with food products and it's treated on one side so that it will readily accept printing inks. Tubing can be heat sealed, stapled or taped at either one or both ends. All sizes come on 12" diameter rolls with 3" cores. Meets FDA requirements for food use. Supplied on 12" diameter rolls (3" core). Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERT1-08040
    • WIDTH INCHES8
    • COLOR FINISHClear
    • LENGTH FEET1075
    • CONSTRUCTIONLDPE
    • THICKNESS MIL4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!