discount codeFree shipping over 300

Applied at checkout

Reclosable Bags w/ White Block, 12"W x 12"L 4 Mil Clear, 1000/CASE

Reclosable Bags w/ White Block, 12"W x 12"L 4 Mil Clear, 1000/CASE

Item #: WBB893863

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $129.95

Quantity

Popular item in this category

Reclosable Bags w/ White Block, 13"W x 18"L 4 Mil Clear, 1000/CASE

Usually ships in 2 to 5 days

Not Yet Rated

$105.95

Customers Also Viewed

Reclosable Bags w/ White Block, 12"W x 12"L 4 Mil Clear, 1000/CASE

These bags have been chosen for their ability to rival any reclosable bag and offer savings. Features large white writing area that accepts either marker or pen. These tough bags employ a reinforced side-welded zipper to lock in single smooth motion. Made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Bags open along width.

Product Specifications

  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBER4024A
  • LENGTH INCHES12
  • WIDTH INCHES12
  • COLOR FINISHClear
  • CONSTRUCTIONLDPE
  • THICKNESS MIL4
  • PACKAGE QUANTITY1,000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reclosable Bags w/ White Block, 12"W x 12"L 4 Mil Clear, 1000/CASE

Reclosable Bags w/ White Block, 12"W x 12"L 4 Mil Clear, 1000/CASE

Item #: WBB893863

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top