Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thank You T-Shirt Bag With Suffocation Warning 19" x 10" 0.48 Mil White 2,000 Pack
See all 2 items in product family

Thank You T-Shirt Bag With Suffocation Warning 19" x 10" 0.48 Mil White 2,000 Pack

Item #: WBB456458

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $80.95 ea.
4+ $70.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Thank You T-Shirt Bag With Suffocation Warning 19" x 10" 0.48 Mil White 2,000 Pack

Our Economy Snap-Eze® T-Shirt bags are ideally suited for use in counter racks. Bulk-pack and oxo-degradable, these Snap-Eze bags are economical and strong. White only. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERCT1520W
    • LENGTH INCHES19
    • WIDTH INCHES10
    • COLOR FINISHWhite
    • DEPTH INCHES5
    • THICKNESS MIL0.48
    • SIDE GUSSET INCHES5
    • PACKAGE QUANTITY2,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!