Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN IN ASSORTED COLORS

High Density Embossed In Dispenser Carton 18"L x 12"W x 3"D Black 500 Pack
See all 41 items in product family

High Density Embossed In Dispenser Carton 18"L x 12"W x 3"D Black 500 Pack

Item #: WBB456390

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $38.95 ea.
4+ $35.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
High Density Embossed In Dispenser Carton 18"L x 12"W x 3"D Black 500 Pack

These Plastronic® High Density polyethylene bags with die cut handles are strong and durable. They come ready to dispense in a low cube dispenser carton that is easy to use at the retail counter and stores easily on shelves. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERCH18BK
    • LENGTH INCHES18
    • WIDTH INCHES12
    • COLOR FINISHBlack
    • DEPTH INCHES3
    • THICKNESS MIL0.7
    • SIDE GUSSET INCHES3
    • PACKAGE QUANTITY500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!