Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-Shirt Bag in Dispenser Carton 23"L x 12"W x 6"D Red 1,000 Pack
See all 28 items in product family

T-Shirt Bag in Dispenser Carton 23"L x 12"W x 6"D Red 1,000 Pack

Item #: WBB456439

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $90.95 ea.
4+ $86.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
T-Shirt Bag in Dispenser Carton 23"L x 12"W x 6"D Red 1,000 Pack

Elkay's Plastronic® T-Shirt bags are made from the same high molecular weight, high density film as our Merchandise bags. They come ready to dispense in a low cube dispenser carton. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERCT1824R
    • LENGTH INCHES23
    • WIDTH INCHES12
    • COLOR FINISHRed
    • DEPTH INCHES6
    • THICKNESS MIL0.65
    • SIDE GUSSET INCHES6
    • PACKAGE QUANTITY1,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!