Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy-Duty Oxo-Degradable Carry-Out Bag 27"L x 14"W x 10"D White 500 Pack
See all 2 items in product family

Heavy-Duty Oxo-Degradable Carry-Out Bag 27"L x 14"W x 10"D White 500 Pack

Item #: WBB456456

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $101.95 ea.
4+ $95.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Heavy-Duty Oxo-Degradable Carry-Out Bag 27"L x 14"W x 10"D White 500 Pack

Bulk-pack Heavy Duty carry-out bags are a durable, economical choice. They contain 30% post consumer recycled material. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERCT2427
    • LENGTH INCHES27
    • WIDTH INCHES14
    • COLOR FINISHWhite
    • DEPTH INCHES10
    • THICKNESS MIL0.75
    • SIDE GUSSET INCHES10
    • PACKAGE QUANTITY500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!