Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#20 Counter Pack Bags 18"L x 8"W x 5"D White 1,000 Pack
See all 5 items in product family

#20 Counter Pack Bags 18"L x 8"W x 5"D White 1,000 Pack

Item #: WBB456476

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Customer Review
Product Q&A
Accessories
#20 Counter Pack Bags 18"L x 8"W x 5"D White 1,000 Pack

Wet pack bags are made from white high density polyethylene and available in counter packs. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERH-420
    • LENGTH INCHES18
    • WIDTH INCHES8
    • COLOR FINISHWhite
    • SIDE GUSSET INCHES5
    • DEPTH INCHES5
    • THICKNESS MIL0.5
    • PACKAGE QUANTITY1,000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!