Bottles & Jars
Sterile
Diameter
Closure
Brand
For Use With
Length
Material
Width
Height
Color
Price
Menda 35216 Euro-Style HDPE Liquid Dispenser with White Twist-Lock Pump, Imprinted "Alcohol", 8 oz.
Capacity
8
Package Quantity
1
Color
White
Height
5.7 in
Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE
Thermo Scientific Nalgene Wide-Mouth Straight-Sided PPCO Jars with Closure, 500mL, Case of 24
Capacity
500ml
Package Quantity
24
Color
Translucent
Material
PPCO
Bel-Art Vacuum Aspirator Bottle 199170002, Polypropylene, 1 Gallon, Light Blue, 1/PK
Capacity
1 Gal.
Package Quantity
1
Color
Light Blue
Material
Polypropylene
Bottle, Large Wide Mouth with Handle, Square, HDPE Bottle, 100mm PP Screw Cap, 4 Liters
Capacity
4L
Package Quantity
1
Bottle with Screwcap, Wide Mouth, Square, Graduated, PE (Cap Polypropylene), 500mL, 6/Pack
Capacity
500mL
Package Quantity
6