Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

LID MUST BE PURCHASED SEPARATELY

Triple Wall Gaylord Bottoms 36" x 36" x 36" 1100lb Test - 5 Pack

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Triple Wall Gaylord Bottoms 36" x 36" x 36" 1100lb Test - 5 Pack

Item #: WB423007

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $559.00 ea.
2-4 $427.95 ea.
5+ $380.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
1100# Extra-Heavy Duty Triple Wall Containers provide extra protection, security and stability during shipment. Lids are sold separately.

Product Specifications

    • BRANDGlobal Approved Vendor
    • LENGTH INCHES36
    • WIDTH INCHES36
    • COLOR FINISHKraft
    • CONSTRUCTION1100# / ECT-90
    • DESCRIPTIONExtra-Heavy Duty Triple Wall
    • HEIGHT INCHES36
    • MANUFACTURERS PART NUMBERGL363636TW
    • MODEL423007
    • PACKAGE QUANTITY5
    • WEIGHT LBS113.2
    • WALL TYPETriple
    • TYPECargo Container

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!