Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraft Gift Boxes 7" x 7" x 7" - 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Kraft Gift Boxes 7" x 7" x 7" - 100 Pack

Item #: WBB1638436

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 157.95
Product Information
Customer Review
Product Q&A
Accessories
Kraft Gift Boxes 7" x 7" x 7"

Perfect for gift packaging and packaging retail goods. Convenient one piece construction. Sets up fast. Kraft exterior and interior. Ships and stores flat. Recommended use: Candy Dish

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES7
    • COLOR FINISHKraft
    • BRANDGlobal Approved Vendor
    • CONSTRUCTIONFibreboard
    • HEIGHT INCHES7
    • PACKAGE QUANTITY100
    • SUGGESTED APPLICATIONSCandy Dish
    • TYPERegular Slotted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed