Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraft Two-Piece Apparel Boxes 19" x 12" x 3" - 50 Pack

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Kraft Two-Piece Apparel Boxes 19" x 12" x 3" - 50 Pack

Item #: WBB1638296

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Kraft Two-Piece Apparel Boxes 19" x 12" x 3"

These two-piece cartons are just the right size for retail packaging of clothing items. Economical kraft chipboard cartons also have a kraft interior. Constructed from recycled fibreboard. Shipped flat to save on space. Boxes fold together in seconds. Sold in case quantities. Recommended uses: Jacket, Robe.

Product Specifications

    • LENGTH INCHES19
    • WIDTH INCHES12
    • COLOR FINISHKraft
    • BRANDGlobal Approved Vendor
    • CONSTRUCTIONFibreboard
    • HEIGHT INCHES3
    • PACKAGE QUANTITY50
    • SUGGESTED APPLICATIONSJacket or Robe
    • TYPEApparel Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed