Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edge Protector 3" x 3" x 40" 0.160 Thickness - 45 Pack
See all 70 items in product family

Edge Protector 3" x 3" x 40" 0.160 Thickness - 45 Pack

Item #: WBB546020

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3" x 3" x 40" .160 Edge Protectors - Cased

Convenient case packs save space. Secure edge protector to load with stretch film, steel strapping or poly strapping.

Product Specifications

    • LENGTH INCHES40
    • WIDTH INCHES3
    • COLOR FINISHWhite
    • BRANDGlobal Approved Vendor
    • CONSTRUCTIONFibreboard
    • DESCRIPTIONEdge Protector
    • HEIGHT INCHES3
    • MANUFACTURERS PART NUMBEREP3340160BX
    • PACKAGE QUANTITY45
    • SIZE3" x 3" x 40"
    • THICKNESS INCHES0.160

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!