Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tall Cardboard Corrugated Boxes 8" x 8" x 30" 200#/ECT-32 - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Tall Cardboard Corrugated Boxes 8" x 8" x 30" 200#/ECT-32 - Pkg Qty 25

Item #: WBB39536

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.22 each

Sold in packages of 25

Price: $30.50
Product Information
Customer Review
Product Q&A
Accessories
Tall Cardboard Corrugated Boxes 8" x 8" x 30" 200#/ECT-32 - 25 Pack

Tall Corrugated Boxes are end loading for easy insertion and sealing.

  • May be used in place of mailing tubes
  • Ideal for shipping irregularly-shaped items, such as golf clubs, shelving, fishing rods and umbrellas
  • Boxes are manufactured from 200#/ECT-32 kraft corrugated
  • Sold and shipped in bundle quantities of 25


For help selecting the right box, click the BROCHURE tab below.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Approved
    • INSIDE LENGTH INCHES8
    • INSIDE WIDTH INCHES8
    • INSIDE HEIGHT INCHES30
    • COLOR FINISHKraft
    • MANUFACTURERS PART NUMBER8830
    • MATERIALC Flute
    • PACKAGE QUANTITY25
    • BOX STYLERegular Slotted
    • STRENGTH200# / ECT-32
    • WEIGHT CAPACITY65 lbs
    • WALL TYPESingle
    • TYPETall Boxes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!