discount codeFree shipping over 300

Applied at checkout

Anti-Static Bubble Roll 48" x 250' x 1/2", Perforated, Pink, 1 Roll

Anti-Static Bubble Roll 48" x 250' x 1/2", Perforated, Pink, 1 Roll

Item #: WBB1646113

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Quantity

Popular item in this category

Air Bubble Rolls 16" x 375' x 5/16", Perforated, Clear, 3/PACK

Usually ships in 1 to 4 days

Not Yet Rated

$89.95

Customers Also Viewed

Anti-Static Bubble Roll 48" x 250' x 1/2", Perforated, Pink, 1 Roll

Same great bubble protection cross-perforated every 12" for easy tear off. Air bubble makes excellent cushioning and void-fill. Protects against shock, abrasion and vibration. Pink anti-static bubble provides both cushioning and static protection for electronic components. Sold in 48" master bundles.

Product Specifications

  • LENGTH FEET250
  • WIDTH INCHES48
  • COLOR FINISHPink
  • BRANDGlobal Approved
  • CONSTRUCTIONPolyethylene
  • PACKAGE QUANTITY1
  • THICKNESS INCHES1/2
  • UPSABLEN
  • TYPEPerforated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anti-Static Bubble Roll 48" x 250' x 1/2", Perforated, Pink, 1 Roll

Anti-Static Bubble Roll 48" x 250' x 1/2", Perforated, Pink, 1 Roll

Item #: WBB1646113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top