Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Desiccant Pak Clay/Tyvek/Silicon Dioxide Case of 450
See all 13 items in product family

Desiccant Pak Clay/Tyvek/Silicon Dioxide Case of 450

Item #: WBB1580885

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 123.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Desiccant Pak Clay/Tyvek/Silicon Dioxide Case of 450

Features:
  • Use Desiccant Pack in Moisture Barrier Bags to absorb moisture
  • Reusable - Desiccant packs can be reactivated by oven drying
  • Lead-free RoHS compliant
  • 450 packs per box
  • Made in the United States of America

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES2
    • COLOR FINISHWhite
    • BRANDDesco
    • CONSTRUCTIONClay-Tyvek with Silicon Dioxide
    • MANUFACTURERS PART NUMBER13843 
    • PACKAGE QUANTITY450/Case
    • WEIGHT LBS34-1/4
    • LIMITED WARRANTY1
    • CONDUCTIVEN
    • HEAT SEALABLEN
    • APPROVALS OR CERTIFICATIONSRoHS Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed