Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anti-Static Foam Shipper, 10"W X 6"L X 2"D 200lb. Test - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Anti-Static Foam Shipper, 10"W X 6"L X 2"D 200lb. Test - Pkg Qty 24

Item #: WBB664502

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.29 each

Sold in packages of 24

Price: $102.96
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Anti-Static Foam Shipper, 10"W X 6"L X 2"D

For Static-Sensitive, Fragile Shipments. Convoluted foam and 200 lb. test corrugated keep products firmly in place. Comes assembled with glued foam top and loose bottom.

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES10
    • DEPTH INCHES2
    • COLOR FINISHWhite
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION200# / ECT-32
    • DESCRIPTIONAnti-Static Foam Shipper
    • MANUFACTURERS PART NUMBER1340GLI003
    • PACKAGE QUANTITY24
    • TYPEAnti-Static
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed