Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anti Static High Density Conductive Foam 24" x 36" x 3/4"
See all 13 items in product family

Anti Static High Density Conductive Foam 24" x 36" x 3/4"

Item #: WBB1580845

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Anti Static High Density Conductive Foam 24" x 36" x 3/4"

Features:
  • Antistatic, low tribocharging
  • Minimizes charge generation; material will conduct charges if grounded
  • Conductive - corrosion resistant; Ideal for long term storage
  • Uniform protection; Will not affect the solderability of device leads
  • Lead-free RoHS Compliant
  • Made in the United States of America

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • COLOR FINISHBlack
    • BRANDDesco
    • CONSTRUCTIONPolyurethane
    • MANUFACTURERS PART NUMBER12550 
    • THICKNESS INCHES3/4
    • THICKNESS MIL750
    • TYPEConductive
    • APPROVALRoHS Compliant
    • LIMITED WARRANTY1
    • CONDUCTIVEY
    • HEAT SEALABLEN
    • ELONGATION (%)120
    • DENSITY LBS/CUBIC FT5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed