Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inventory Cone Blue 3-Sided with Dry Erase Decal

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Inventory Cone Blue 3-Sided with Dry Erase Decal

Item #: WBB1845745

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 5 ($27.25)

Qty Price
1-5 $5.45 ea.
6-25 $5.25 ea.
26+ $5.10 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Inventory Cone Blue 3-Sided with Dry Erase Decal

Durable and lightweight polypropylene, easy to handle and stock. 3-sided shape for high visibility from all angles. Color code your inventory and shipments easily with color-coded cones.

Product Specifications

    • COLOR FINISHBlue
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONInventory Control Cone
    • HEIGHT INCHES5
    • WEIGHT LBS0.48
    • INCLUDESDry Erase Decal
    • PANEL WIDTH INCHES6
    • DIAMETER INCHES10
    • WIDTH INCHES10
    • EYELET SIZE INCHES2-1/4
    • PANEL HEIGHT INCHES5
    • TYPECone with Dry Erase Decal
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

locators

Your review: Easy to locate my warehouse items and shipment pallets

Pros: 100% satisfied

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!