Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear Line Single Track Seal Top Bag, 2 mil, 10" x 13", Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Clear Line Single Track Seal Top Bag, 2 mil, 10" x 13", Pkg Qty 1000

Item #: WBB478382

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
Clear Line Single Track Seal Top Bag, 2 mil, 10" x 13", Pkg Qty 1000

Elkay Clear Line Seal Top Reclosable bags provide outstanding protection, convenience and economy. The zipper type seal closes securely and is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of product. Because they are made only with virgin resin, they meet FDA requirements for contact with food products. Bags under 15" wide are packed in cartons of 1,000 with inner packs of 100 bags each for added convenience and to help reduce waste.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERF21013
    • LENGTH INCHES13
    • WIDTH INCHES10
    • THICKNESS MIL2 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONClear Line Single Track Seal Top Bag
    • CLOSURESeal Top
    • RECYCLABLEYes
    • STYLEClear
    • PACKAGE QUANTITY1000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed