Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Density Equipment Cover on Roll, 1 mil, 20" x 5" x 35", Clear, Pkg Qty 500

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Low Density Equipment Cover on Roll, 1 mil, 20" x 5" x 35", Clear, Pkg Qty 500

Item #: WBB478556

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
Low Density Equipment Cover on Roll, 1 mil, 20" x 5" x 35", Clear, Pkg Qty 500

Elkay has a broad range of DME equipment covers available. No matter what the size, Elkay is sure to have just the right cover for the job.

  • Equipment covers protect Suction Machine, Nebulizer and IV Pump
  • Packed on convenient rolls
  • Clear cover

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERBOR20535
    • LENGTH INCHES35
    • WIDTH INCHES20
    • DEPTH INCHES5
    • THICKNESS MIL1 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONLow Density Equipment Cover on Roll - Suction Machine/Nebulizer/IV Pump
    • CLOSUREOpen Ended
    • RECYCLABLEYes
    • PACKAGE QUANTITY500
    • TYPEOn Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!