Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Density Equipment Cover on Roll, 1 mil, 40" x 20" x 48", Clear, Pkg Qty 150

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Low Density Equipment Cover on Roll, 1 mil, 40" x 20" x 48", Clear, Pkg Qty 150

Item #: WBB478000

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
Low Density Equipment Cover on Roll, 1 mil, 40" x 20" x 48", Clear, Pkg Qty 150

Elkay has a broad range of DME equipment covers available. No matter what the size, Elkay is sure to have just the right cover for the job.

  • Equipment covers protect equipment and help keep it clean and ready to use
  • Packed on convenient rolls

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERBOR402048
    • LENGTH INCHES48
    • WIDTH INCHES40
    • DEPTH INCHES20
    • THICKNESS MIL1 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONLow Density Equipment Cover on Roll - General Equipment Cover
    • CLOSUREOpen Ended
    • RECYCLABLEYes
    • PACKAGE QUANTITY150
    • TYPEOn Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!