Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Open-Ended Amber Bag, 2 mil, 6" x 14", Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Open-Ended Amber Bag, 2 mil, 6" x 14", Pkg Qty 1000

Item #: WBB478521

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
Open-Ended Amber Bag, 2 mil, 6" x 14", Pkg Qty 1000

Amber bags prevent their contents from being degraded or damaged by UV light waves. Open ended amber bags can be sealed with a heat sealer or taped shut. They are an excellent choice for packaging and transporting medications and other UV light-sensitive products.

  • Protect UV sensitive contents
  • Open ended amber bags can be sealed or taped shut
  • Bags packed in inner packs of 100 bags

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBER20FAM-0614
    • LENGTH INCHES14
    • WIDTH INCHES6
    • THICKNESS MIL2 mil
    • COLOR FINISHAmber
    • CONSTRUCTIONLDPE
    • DESCRIPTIONOpen-Ended Amber Bag
    • CLOSUREOpen Ended
    • PACKAGE QUANTITY1000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!