Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Amber Seal Top Bag, 3 mil, 9" x 12", Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Amber Seal Top Bag, 3 mil, 9" x 12", Pkg Qty 1000

Item #: WBB478373

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 140.95
Product Information
Customer Review
Product Q&A
Accessories
Amber Seal Top Bag, 3 mil, 9" x 12", Pkg Qty 1000

Amber bags prevent their contents from being degraded or damaged by UV light waves. The convenient seal top closure of these bags make them an excellent choice for packaging and transporting medications and other UV light-sensitive products.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERFAM30912
    • LENGTH INCHES12
    • WIDTH INCHES9
    • THICKNESS MIL3 mil
    • COLOR FINISHAmber
    • CONSTRUCTIONLDPE
    • DESCRIPTIONAmber Seal Top Bag
    • CLOSURESeal Top
    • PACKAGE QUANTITY1000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!