START International LD6025C 4-3/4" Wide Electric Label Dispenser for Clear Small Labels

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

START International LD6025C 4-3/4" Wide Electric Label Dispenser for Clear Small Labels

Item #: WBB966564

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 725.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
START International LD6025C 4-3/4" Wide Electric Label Dispenser for Clear Small Labels

The START International LD6025C High-Speed Electric Label Dispenser automatically dispenses clear or transparent short length (as short as .125") labels. The dispenser is fully adjustable to easily peel and advance hard-to-release barcode-type labels and die-cut parts made from paper, polyester, vinyl, acetate, foam, foil, and other materials. The LD6025C has a photosensor, which ensures that the unit peels, dispenses, and advances accurately and consistently. There are no tools required for adjusting the machine and no maintenance is necessary. This dispenser works with virtually any kind of label. This label dispenser is made in the U.S. and is suitable for industrial uses such as manufacturing, assembly, and packaging.

Features:
  • For labels 1/4" - 4-3/4" wide
  • For labels 1/8" - 6" long
  • Accepts 1" & 3" Core Sizes
  • 12" Roll Capacity
  • 1/4" built-in bracket for hanging capability at workbenches and with the optional LDHANGER16
  • Certified by Bureau Veritas/Curtis Straus (OSHA recognized NRTL Laboratory)
  • Feed speed: 1.6" per/second
  • Made in U.S.A.

Product Specifications

    • LENGTH INCHES11
    • WIDTH INCHES10 13/16
    • COLOR FINISHBlack
    • BRANDSTART International
    • CONSTRUCTIONAnodized Aluminum
    • DESCRIPTIONElectric Label Dispenser for Short Length Labels
    • HEIGHT INCHES14-1/2
    • MANUFACTURERS PART NUMBERLD6025C
    • VOLTAGE100/120V AC
    • WEIGHT LBS7
    • MATERIAL WIDTH MINIMUM INCHES1/4
    • MATERIAL WIDTH MAXIMUM INCHES4-3/4
    • CUT OR MAT LENGTH MINIMUM INCHES1/8
    • CUT OR MAT LENGTH MAXIMUM INCHES6
    • MAX OUTSIDE DIAMETER OF ROLL12
    • FEED SPEED INCHES PER SECOND1.6
    • FEED TYPEManual
    • HERTZ50/60
    • ELECTRONIC COUNTEROptional Accessory
    • CLEAR SENSORYes
    • AMPS3/4
    • ROLL CORE INCHES1 & 3
    • ROLL DIAMETER INCHES12
    • LABEL WIDTH INCHES1/4 - 4-3/4
    • LABEL LENGTH INCHES1/8 - 6
    • LABEL TYPEShort Length Clear Labels, Barcodes, Die-Cuts
    • INCLUDESCore Holders (2)
    • TYPEDesktop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!