START International LDX6100 7" Wide Super-Speed Electric Label Dispenser for Wide Labels

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

START International LDX6100 7" Wide Super-Speed Electric Label Dispenser for Wide Labels

Item #: WBB966554

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 745.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
START International LDX6100 7" Wide Super-Speed Electric Label Dispenser for Wide Labels

The START International LDX6100 Super-Speed Electric Label Dispenser automatically dispenses wide (up to 7" wide) labels. The dispenser is fully adjustable to easily peel and advance hard-to-release barcode-type labels and die-cut parts made from paper, polyester, vinyl, acetate, foam, foil, and other materials. The LDX6100 has a photosensor, which ensures that the unit peels, dispenses, and advances accurately and consistently. There are no tools required for adjusting the machine and no maintenance is necessary. This dispenser works with virtually any kind of label. This label dispenser is made in the U.S. and is suitable for industrial uses such as manufacturing, assembly, and packaging. For clear labels order Model # LDX6050C.

Features:
  • For labels 1/4" - 7" wide
  • For labels 1/2" - 6" long
  • Accepts 1" & 3" Core Sizes
  • 12" Roll Capacity
  • 1/4" built-in bracket for hanging capability at workbenches and with the optional LDHANGER16
  • Certified by Bureau Veritas/Curtis Straus (OSHA recognized NRTL Laboratory)
  • Feed speed: 6.6" per/second
  • Made in U.S.A.

Product Specifications

    • LENGTH INCHES11
    • WIDTH INCHES13 5/8
    • COLOR FINISHBlack
    • BRANDSTART International
    • CONSTRUCTIONAnodized Aluminum
    • DESCRIPTIONSuper-Speed Electric Label Dispenser For Wide Labels
    • HEIGHT INCHES14-1/2
    • MANUFACTURERS PART NUMBERLDX6100
    • VOLTAGE100/120V AC
    • WEIGHT LBS10
    • MATERIAL WIDTH MINIMUM INCHES1/4
    • MATERIAL WIDTH MAXIMUM INCHES7
    • CUT OR MAT LENGTH MINIMUM INCHES1/2
    • CUT OR MAT LENGTH MAXIMUM INCHES6
    • MAX OUTSIDE DIAMETER OF ROLL12
    • FEED SPEED INCHES PER SECOND6.6
    • FEED TYPEManual
    • HERTZ50/60
    • ELECTRONIC COUNTEROptional Accessory
    • CLEAR SENSORNo
    • AMPS2-1/2
    • ROLL CORE INCHES1 & 3
    • ROLL DIAMETER INCHES12
    • LABEL WIDTH INCHES1/4 - 7
    • LABEL LENGTH INCHES1/2 - 6
    • LABEL TYPEMost Labels, Die-Cuts
    • INCLUDESCore Holders (2)
    • TYPEDesktop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!