Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tach-It® Hand-Held Label Applicator For 2-3/16" - 3-15/16" W Labels on a 1" Core
See all 5 items in product family

Tach-It® Hand-Held Label Applicator For 2-3/16" - 3-15/16" W Labels on a 1" Core

Item #: WBB450008

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
Tach-It AP65-100 Hand-Held Label Applicator for labels from 2-3/16 inch to 3-15/16 inch wide on a 1 inch core

Does repetitive labeling in a fraction of the time of hand labeling. This durable, lightweight, easy to use applicator can apply all types of die-cut labels to virtually any surface. Equipped with a unique sensor which automatically adjusts the stroke of the tripper to the length of the label, operators can increase productivity by simply squeezing the trigger and be assured that only 1 label will be fed each time. Can be used for labels up to 3.93 inches wide on a 1 inch core.



Product Specifications

    • WIDTH INCHES4
    • BRANDTach-It®
    • DESCRIPTIONHand-Held Label Applicator
    • MANUFACTURERS PART NUMBERAP65-100
    • MATERIAL WIDTH MINIMUM INCHES2-3/16
    • MATERIAL WIDTH MAXIMUM INCHES3-15/16
    • CUT OR MAT LENGTH MINIMUM INCHES3/4
    • CUT OR MAT LENGTH MAXIMUM INCHES2-3/8
    • TYPEHand-Held

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How wide of labels can I use with this applicator?

Question Asked By: Steve , Lincoln , August 05, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result