Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tach-It® Electric Automatic Label Dispenser w/ Rewinder, SH408,  For Up To 8" W Labels
See all 26 items in product family

Tach-It® Electric Automatic Label Dispenser w/ Rewinder, SH408, For Up To 8" W Labels

Item #: WBB450006

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,501.00
Product Information
Customer Review
Product Q&A
Accessories
Tach-It SH408 Electric Automatic Label Dispenser for Labels up to 8 inch wide with a Maximum 12 inch Roll Diameter

Pressure sensitive label dispenser can dispense labels up to 8 inch wide on either a 1 inch or 3 inch core. Utilizing our state-of-the-art non-contact optical reader, this unit is easy to use, works on all types, styles and shapes of transparent and opaque labels that are either die-cut or butt-cut. Simple to adjust without any tools our SH-408 is specially designed to handle heavy large diameter rolls of labels, has a small table top design, high speed motor feeds 280 inches pe rminute, label re-winder for operator and work place safety and heavy duty construction.



Product Specifications

    • LENGTH INCHES13-1/2
    • WIDTH INCHES10
    • BRANDTach-It®
    • DESCRIPTIONSemi-Automatic Label Dispenser
    • HEIGHT INCHES13-1/2
    • MANUFACTURERS PART NUMBERSH408
    • WEIGHT LBS21
    • MATERIAL WIDTH MINIMUM INCHES3/8
    • MATERIAL WIDTH MAXIMUM INCHES8
    • CUT OR MAT LENGTH MINIMUM INCHES1
    • CUT OR MAT LENGTH MAXIMUM INCHES12
    • FEED SPEED INCHES PER SECOND8
    • TYPESemi-Automatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed