Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tach-It SH-450 Label Rewinder & Unwinder For Labels Up To 4-1/4 inch Wide
See all 19 items in product family

Tach-It SH-450 Label Rewinder & Unwinder For Labels Up To 4-1/4 inch Wide

Item #: WBB450053

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 873.00
Product Information
Customer Review
Product Q&A
Accessories
Tach-It SH-450 Label Rewinder & Unwinder For Labels Up To 4-1/4 inch Wide

Label Re-Winder / Un-Winder is perfect for rolling fan fold or computer printed and generated labels. Easy to operate with no tools required for label changeovers, the variable speed motor can reach speeds up to 150 RPM. Our Tach-It Model SH-450 is equipped with a dancer arm which eliminates liner breakage. If tension forms on the web of the labels as they are winding or unwinding, the motor stops. Once slack is present again, the motor starts automatically. This results in consistently wound and unwound rolls with no liner breakage. Extra large flanges for large roll diameters up to 12 inch, the ability to wind or unwind onto 1 inch or 3 inch cores, works with labels up to 4 1/4 inch wide, technologically advanced components, toggle selection for motor direction and heavy duty construction are all advantages of this machine.



Product Specifications

    • LENGTH INCHES6-1/4
    • WIDTH INCHES11-1/2
    • BRANDTach-It®
    • DESCRIPTIONLabel Re-Winders
    • HEIGHT INCHES12
    • MANUFACTURERS PART NUMBERSH450
    • WEIGHT LBS17
    • MATERIAL WIDTH MINIMUM INCHES--
    • MATERIAL WIDTH MAXIMUM INCHES5
    • CUT OR MAT LENGTH MINIMUM INCHES--
    • CUT OR MAT LENGTH MAXIMUM INCHES4-1/4
    • FEED SPEED INCHES PER SECOND150
    • FEED TYPE150
    • ROLL CORE INCHES1-3/4" - 3"
    • ROLL DIAMETER INCHES12
    • TYPERe-Winder / Unwinder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!