Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tach-It SH-455 Label Rewinder For Labels Up To 4-1/4"  Wide
See all 19 items in product family

Tach-It SH-455 Label Rewinder For Labels Up To 4-1/4" Wide

Item #: WBB450054

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 492.95
Product Information
Customer Review
Product Q&A
Accessories
Tach-It SH-455 Label Rewinder For Labels Up To 4-1/4 inch Wide

Economical label re-winder uses a slip clutch and dancer arm to ensure consistent winding of labels without the concerns about breaking the liner. Easy to use and requiring no tools, the SH-455 has a small table top design, heavy duty motor and construction and can reach speeds up to 120 RPM. The SH-455 is for labels up to 4 1/4 inch wide wound onto a 3 inch core with a maximum roll diameter or 9 1/4 inches.



Product Specifications

    • LENGTH INCHES7-12
    • WIDTH INCHES11-1/2
    • BRANDTach-It®
    • DESCRIPTIONLabel Re-Winders
    • HEIGHT INCHES9-1/4
    • MANUFACTURERS PART NUMBERSH455
    • WEIGHT LBS13.5
    • MATERIAL WIDTH MINIMUM INCHES--
    • MATERIAL WIDTH MAXIMUM INCHES4-1/4
    • CUT OR MAT LENGTH MINIMUM INCHES--
    • CUT OR MAT LENGTH MAXIMUM INCHES--
    • FEED SPEED INCHES PER SECOND120
    • ROLL CORE INCHES3
    • ROLL DIAMETER INCHES12
    • TYPERe-Winder / Unwinder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!