Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC DL161AL DOT Shipping Labels, Flammable Liquid 3, 4" X 4", White/Red, 500 Per Roll

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

NMC DL161AL DOT Shipping Labels, Flammable Liquid 3, 4" X 4", White/Red, 500 Per Roll

Item #: WBB974809

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.20 Save up to 58%
Qty Price
1-2 $24.25 ea.
3-5 $22.50 ea.
6+ $21.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
NMC DL161AL DOT Shipping Labels, Flammable Liquid 3, 4" X 4", White/Red, 500 Per Roll

Use these placards and labels to properly mark hazardous materials being transported on public highways and comply with DOT regulations.

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES4
    • COLOR FINISHRed, White
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Paper
    • MANUFACTURERS PART NUMBERDL161AL
    • PACKAGE QUANTITY500 Per Roll
    • TYPEFlammable Liquid 3
    • LABELS PER ROLL500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!