Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fragile Delicate Instrument 1-1/2" x 4" - Fluorescent Red / Black
See all 100 items in product family

Fragile Delicate Instrument 1-1/2" x 4" - Fluorescent Red / Black

Item #: WBB464700

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $14.50 ea.
3-5 $13.25 ea.
6+ $12.25 ea.
Product Information
Customer Review
Product Q&A
Accessories
Fragile Delicate Instrument 1-1/2" x 4" - Fluorescent Red / Black

Paper label stock on silicone coated release paper. 500 Per Roll, 4"L x 1-1/2"W, Fluorescent Red / Black.

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES1-1/2
    • COLOR FINISHBlack, Red
    • BRANDGlobal Approved Vendor
    • CONSTRUCTIONAdhesive Paper Label Stock On Silicone Coated Release Paper
    • DESCRIPTIONFragile Delicate Instrument
    • MANUFACTURERS PART NUMBERDL8011
    • PACKAGE QUANTITY500 Per Roll
    • LABELS PER ROLL500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!