Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fragile Glass Handle With Care 3" x 5" - Red / White
See all 100 items in product family

Fragile Glass Handle With Care 3" x 5" - Red / White

Item #: WBB464477

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $16.50 ea.
3-5 $15.25 ea.
6+ $14.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Fragile Glass Handle With Care 3" x 5" - Red / White

Paper Label Stock On Silicone Coated Release Paper. 500 Per Roll, 5"L x 3"W, Red / White.

Product Specifications

    • LENGTH INCHES5
    • WIDTH INCHES3
    • COLOR FINISHRed, White
    • BRANDGlobal Approved
    • CONSTRUCTIONAdhesive Paper Label Stock On Silicone Coated Release Paper
    • DESCRIPTIONFragile Glass Handle With Care
    • MANUFACTURERS PART NUMBERDL1150
    • PACKAGE QUANTITY500 Per Roll
    • LABELS PER ROLL500

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Satisfies my needs

Your review: These glass stickers are replacements from and older style. I did like the old style better, but these are cheaper and provide adequate identification for my glass shipments.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!