Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keep Dry 4" x 6" - White / Red / Black
See all 59 items in product family

Keep Dry 4" x 6" - White / Red / Black

Item #: WBB464678

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $24.95 ea.
3-5 $23.00 ea.
6+ $21.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
Keep Dry 4" x 6" - White / Red / Black

Paper label stock on silicone coated release paper. 500 Per Roll, 6"L x 4"W, White / Red / Black.

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES4
    • COLOR FINISHBlack, Red, White
    • BRANDGlobal Approved
    • CONSTRUCTIONAdhesive Paper Label Stock On Silicone Coated Release Paper
    • DESCRIPTIONKeep Dry
    • PACKAGE QUANTITY500 Per Roll
    • LABELS PER ROLL500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!