Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Instrumentructions Enclosed 3" x 5" - Bright Yellow / Black
See all 118 items in product family

Instrumentructions Enclosed 3" x 5" - Bright Yellow / Black

Item #: WBB464314

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $19.75 ea.
3-5 $18.25 ea.
6+ $16.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
Instrumentructions Enclosed 3" x 5" - Bright Yellow / Black

Paper label stock on silicone coated release paper. 500 Per Roll, 5"L x 3"W, Bright Yellow / Black.

Product Specifications

    • LENGTH INCHES5
    • WIDTH INCHES3
    • COLOR FINISHBlack, Yellow
    • BRANDGlobal Approved Vendor
    • CONSTRUCTIONAdhesive Paper Label Stock On Silicone Coated Release Paper
    • DESCRIPTIONInstrumentructions Enclosed
    • PACKAGE QUANTITY500 Per Roll
    • LABELS PER ROLL500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!