Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia Lighting ELM2 LED B M12 - Black Thermoplastic Emergency Unit

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Lithonia Lighting ELM2 LED B M12 - Black Thermoplastic Emergency Unit

Item #: WBB2085128

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Lithonia Lighting ELM2 LED B M12 - Black Thermoplastic Emergency Unit

Lithonia Lighting Black Thermoplastic Emergency Unit, Adjustable LED Lampheads, Ni-Cad Battery, Damp Location Listed

Documents

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURERS PART NUMBERELM2 LED B M12
    • PACKAGE QUANTITY1
    • WATTS3
    • TYPEEmergency Light
    • DEPTH INCHES2.75
    • VOLTAGE3.6
    • HEIGHT INCHES4.25
    • COLOR FINISHBlack
    • DESCRIPTIONLithonia Lighting Black Thermoplastic Emergency Unit
    • WEIGHT LBS4
    • WIDTH INCHES10.25
    • CONSTRUCTIONThermoplastic Housing
    • LIMITED WARRANTY5 Year Limited Warranty
    • BATTERY INCLUDEDYes
    • BULB TYPELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!