Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self-Seal Bubble Mailers #000, 4" x 8" White, 25 Pack
See all 72 items in product family

Self-Seal Bubble Mailers #000, 4" x 8" White, 25 Pack

Item #: WBB40365

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.30
Product Information
Customer Review
Product Q&A
Accessories
Self-Seal Bubble Mailers #000, 4" x 8" White, 25 Pack

Bubble lined mailers provide light-weight protection for your products.

Features:
  • Mailers feature a 3/16" high slip bubble lining for easy insertion of products
  • Peel and stick lip provides a secure, tamper evident closure
  • Attractive white paper exterior


Product Specifications

    • BRANDGlobal Approved
    • INSIDE LENGTH INCHES6-3/4
    • OUTSIDE LENGTH INCHES8
    • OUTSIDE WIDTH INCHES4
    • BUBBLE LINING INCHES3/16
    • CLOSURESelf Seal
    • PACKAGE QUANTITY25 
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERB851WSS25PK
    • BAG NUMBER#000
    • CONSTRUCTIONPaper
    • TYPEBubble Mailers
    • INSIDE WIDTH INCHES3-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!