Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self-Seal Bubble Mailers with Tear Strip #2, 8-1/2" x 12" Golden Kraft, 25 Pack
See all 72 items in product family

Self-Seal Bubble Mailers with Tear Strip #2, 8-1/2" x 12" Golden Kraft, 25 Pack

Item #: WBB40006

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25
Product Information
Customer Review
Product Q&A
Accessories
Self-Seal Bubble Mailers with Tear Strip #2, 8-1/2" x 12" Golden Kraft, 25 Pack

Bubble lined mailers provide light-weight protection for your products.

Features:
  • Mailers feature a 3/16" high slip bubble lining for easy insertion of products
  • Peel and stick lip provides a secure, tamper evident closure
  • Pull tear strip for quick and easy opening
  • Recycled golden kraft paper exterior


Product Specifications

    • BRANDGlobal Approved
    • INSIDE LENGTH INCHES10-3/4
    • OUTSIDE LENGTH INCHES12
    • OUTSIDE WIDTH INCHES8-1/2
    • BUBBLE LINING INCHES3/16
    • CLOSURESelf Seal with Tear Strip
    • PACKAGE QUANTITY25 
    • COLOR FINISHGolden Kraft
    • MANUFACTURERS PART NUMBERB855SSTT25PK
    • BAG NUMBER#2
    • CONSTRUCTIONRecycled Paper
    • TYPEBubble Mailers
    • INSIDE WIDTH INCHES8-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!