Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tyvek® Self-Seal Expandable Envelopes, 9" x 12" x 2", White, 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Tyvek® Self-Seal Expandable Envelopes, 9" x 12" x 2", White, 100 Pack

Item #: WBB1636229

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
Accessories
Tyvek® Self-Seal Expandable Envelopes, 9" x 12" x 2", White, 100 Pack

Tyvek® envelopes provide superior puncture, tear and moisture protection.

  • Constructed from 18 lb. olefin
  • Ten times stronger than paper envelopes
  • Envelopes expand to hold bulky items
  • Features self-seal closure


Product Specifications

    • BRANDTyvek®
    • OUTSIDE LENGTH INCHES12
    • OUTSIDE WIDTH INCHES9
    • PRINTPlain
    • COLOR FINISHWhite
    • OUTSIDE DEPTH INCHES2
    • MANUFACTURERS PART NUMBERTYE09122WE
    • CONSTRUCTIONOlefin
    • OPENINGEnd
    • CLOSURESelf Seal
    • TYPEExpandable Envelopes
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!