Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self Seal Expansion Poly Mailers 11" x 13" x 2" 2.5 Mil White 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Self Seal Expansion Poly Mailers 11" x 13" x 2" 2.5 Mil White 100 Pack

Item #: WBB1636245

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 86.95
Product Information
Customer Review
Product Q&A
Accessories
Self Seal Expansion Poly Mailers 11" x 13" x 2" 2.5 Mil White 100 Pack

Strong polyethylene mailers protect products from moisture during shipping. Features gusseted sides to allow for thicker items such as binders, books and catalogs. Puncture, moisture, tamper and tear resistant. High strength seams will keep contents intact even if over packed. The outer surface of the mailer is white and the inner lining is silver. Labels, ink and stamps adhere well. Opens easily with a perforated tear strip.

Product Specifications

    • BRANDGlobal Approved Vendor
    • LENGTH INCHES13
    • WIDTH INCHES11
    • DEPTH INCHES2
    • COLOR FINISHWhite
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONExpansion Poly Mailers
    • PACKAGE QUANTITY100
    • CLOSURE TYPESelf Seal
    • THICKNESS MIL2.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!